text.skipToContent text.skipToNavigation

FAC INLAY PL.475

Article number 8Q749123
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 8Q749123
EAN 3148518519564
UBB 500639706497
UNSPSC 27111714
Manufacturer article nr  PL.475
Do not close this page. This message will disappear, when the page is fully loaded.