text.skipToContent text.skipToNavigation

Rodac Impact Wrench 1/2" Drive 1350Nm 1/4" 10000RPM


Article number R5000.000.045
Tool insertion 1/2 inch
Idle rotational speed (1/min) 10000
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 1350
Max. tightening torque (Nm) 1350
Impulse driver Yes
Max. thread size (metric) 16
Packed per 1

Specifications

Tool insertion 1/2 inch
Idle rotational speed (1/min) 10000
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 1350
Max. tightening torque (Nm) 1350
Impulse driver Yes
Max. thread size (metric) 16
Required air volume 153
Brand Rodac
Weight per piece (g) 4450
Commodity code
Type Impact Wrench

Article numbers

Article number R5000.000.045
EAN 8717659211887
UBB 500570286517
UNSPSC 27112713
Manufacturer article nr  RC2780BC
Do not close this page. This message will disappear, when the page is fully loaded.