text.skipToContent text.skipToNavigation

Red Rooster Impact Wrench 1" Square Drive 2700Nm 1/2" PT 6000RPM


This impact wrench by RED ROOSTER has an excellent weight/power ratio. The RRI-3700ML is developed for assembly- and disassembly applications for wheel bolts and nuts. The revolutionary Mechoneer impact mechanism gives high energy levels per impact. The Mechoneer impact mechanism combines the hitting strength of a Twin Hammer with the durability advantage of the closed hammer mechanism. On top of that, it is greased fully, which results in low vibration levels and low sound pressure. The tool is suitable for industrial use. The high RPM air motor builds up the desired torque levels very fast. With its long anvil this tool is especially well suited for the tire service to trucks and busses. Breakloose torque: 3.390 Nm. Characteristics: • Ergonomic design, well balanced • Compact design • Mechoneer Impact mechanism • Power adjustable, 3 positions, integrated in Forward/Reverse button • Dead handle 360 degrees adjustable

Article number 0A371401
Length (m) 500
Machine weight (kg) 9.2
Tool insertion 1 inch
Idle rotational speed (1/min) 6000
Device side air inlet Other
Packed per 1

Specifications

Length (m) 500
Machine weight (kg) 9.2
Tool insertion 1 inch
Idle rotational speed (1/min) 6000
Device side air inlet Other
Max. loosening torque (Nm) 2700
Max. tightening torque (Nm) 2700
Attract torque adjustable No
Ratcheting model No
Impulse driver No
Max. thread size (metric) 36
Required air volume 1200
Brand Red Rooster
Weight per piece (g) 9200
Commodity code
Type Impact Wrench

Description

This impact wrench by RED ROOSTER has an excellent weight/power ratio. The RRI-3700ML is developed for assembly- and disassembly applications for wheel bolts and nuts. The revolutionary Mechoneer impact mechanism gives high energy levels per impact. The Mechoneer impact mechanism combines the hitting strength of a Twin Hammer with the durability advantage of the closed hammer mechanism. On top of that, it is greased fully, which results in low vibration levels and low sound pressure. The tool is suitable for industrial use. The high RPM air motor builds up the desired torque levels very fast. With its long anvil this tool is especially well suited for the tire service to trucks and busses. Breakloose torque: 3.390 Nm. Characteristics: • Ergonomic design, well balanced • Compact design • Mechoneer Impact mechanism • Power adjustable, 3 positions, integrated in Forward/Reverse button • Dead handle 360 degrees adjustable

Article numbers

Article number 0A371401
EAN 8717981414994
UNSPSC 42272202
Manufacturer article nr  RRI-3700ML
Do not close this page. This message will disappear, when the page is fully loaded.