text.skipToContent text.skipToNavigation

Wera 950 PKLS L-key, metric, chrome plated, 1.5 x 90 mm


High quality L-keys with extra-short arm for applications on difficult-to-access screws. For hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 9L328560
Wrench width (mm)
Total length (mm)
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Packed per 10
Full Box only

Specifications

Wrench width (mm) 1.5
Total length (mm) 90
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90
With peg No
Length short leg (mm) 4.5
VDE tested No
Brand Wera
Weight per piece (g) 20
Commodity code
Model 950 PKLS

Description

High quality L-keys with extra-short arm for applications on difficult-to-access screws. For hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 9L328560
EAN 4013288139429
UBB 500643536054
UNSPSC 27111710
Manufacturer article nr  05022040001
Do not close this page. This message will disappear, when the page is fully loaded.