text.skipToContent text.skipToNavigation

FAC HEXAGON KEYS 82H.3SR 3MM


Article number 0F432127
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 59
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 59
Packed per 1

Specifications

Wrench width (mm) 3
Total length (mm) 62
Design Right-angled
Shaft length (mm) 59
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 59
With peg No
Length short leg (mm) 25

Article numbers

Article number 0F432127
EAN 3148518703130
UBB 500638893858
UNSPSC 27111710
Manufacturer article nr  82H.3SR
Do not close this page. This message will disappear, when the page is fully loaded.