text.skipToContent text.skipToNavigation

PB Swiss Tools 100° Ball End Long Hex L-Key Wrench with Short Key 3mm Spring Steel 125mm


Article number P0156.030.001
Wrench width (mm)
Design Right-angled
Length long leg (mm) 125
Length short leg (mm) 8
Brand Pb swiss tools
Weight per piece (g) 8
Commodity code
Packed per 1

Specifications

Wrench width (mm) 3
Design Right-angled
Length long leg (mm) 125
Length short leg (mm) 8
Brand Pb swiss tools
Weight per piece (g) 8
Commodity code
Model PB 2212 L
Type 100° Ball End Long Hex L-Key Wrench with Short Key

Article numbers

Article number P0156.030.001
EAN 7610733205981
UBB 500505460146
UNSPSC 27111710
Manufacturer article nr  PB 2212.L 3
Do not close this page. This message will disappear, when the page is fully loaded.