text.skipToContent text.skipToNavigation

AMF Square socket wrench DIN 904 L Size 19 mm, length 320 mm fulcrum pin 400 x 16 mm


Article number 41939AMF
Wrench width (mm) 19
Handle length (mm) 400
Weight per piece (g) 2990
Commodity code
Packed per 1

Specifications

Wrench width (mm) 19
Handle length (mm) 400
Weight per piece (g) 2990
Commodity code

Article numbers

Article number 41939AMF
EAN 4020772041939
UBB 500617717185
UNSPSC 27111725
Manufacturer article nr  41939
Do not close this page. This message will disappear, when the page is fully loaded.