text.skipToContent text.skipToNavigation

AMF Square socket wrench DIN 248 Size 14 mm, length 270 mm


Article number 40055AMF
Design Other
Wrench width (mm) 14
Total length (mm) 270
Isolation protection 1000 V No
Suitable for hexagonal bolts No
Head width (mm) 27
With tommy bar No
Packed per 1

Specifications

Design Other
Wrench width (mm) 14
Total length (mm) 270
Isolation protection 1000 V No
Suitable for hexagonal bolts No
Head width (mm) 27
With tommy bar No
Suitable for tommy bar No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 420
Commodity code

Article numbers

Article number 40055AMF
EAN 4020772040055
UBB 500617710073
UNSPSC 27111725
Manufacturer article nr  40055
Do not close this page. This message will disappear, when the page is fully loaded.