text.skipToContent text.skipToNavigation

Wera Kraftform XXL 2, 12 pieces


Article number 5W859806
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Packed per 1

Specifications

Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 1
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 6
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 3
Total number of tools 12
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 1197
Commodity code
Type Phillips/Pozidriv/Slotted Screwdriver Set

Article numbers

Article number 5W859806
EAN 4013288144225
UBB 500643557662
UNSPSC 27112836
Manufacturer article nr  05051011001
Do not close this page. This message will disappear, when the page is fully loaded.