text.skipToContent text.skipToNavigation

Wera 3867/1 TS SB TORX® bits, stainless, TX 10 x 25 mm


Article number 7C171758
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8
Packed per 5
Full Box only

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8
Commodity code
Model 3867/1 TS TORX SB

Article numbers

Article number 7C171758
EAN 4013288117670
UBB 500643268096
UNSPSC 31161507
Manufacturer article nr  05073620001
Do not close this page. This message will disappear, when the page is fully loaded.