text.skipToContent text.skipToNavigation

Wera 867/9 C TORX® bits, halfmoon, TX 6 x 64 mm


Article number 7S974741
Size bit (mm)
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 9
Brand Wera
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 9
Brand Wera
Weight per piece (g) 4.9
Commodity code
Model 867/9 C TORX

Article numbers

Article number 7S974741
EAN 4013288113566
UBB 500643472433
UNSPSC 31161507
Manufacturer article nr  05345056001
Do not close this page. This message will disappear, when the page is fully loaded.