text.skipToContent text.skipToNavigation

Wera 851/4 BTH bits, PH 3 x 50 mm


Article number 9S626060
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 11.2
Packed per 1

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 11.2
Commodity code
Model 851/4 BTH

Article numbers

Article number 9S626060
EAN 4013288034328
UBB 500643385494
UNSPSC 31161507
Manufacturer article nr  05059544001
Do not close this page. This message will disappear, when the page is fully loaded.