text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T20 1/4" Hex 25mm Length 25-Piece/Display


Article number 6L867977
Screwing system Torx
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Bosch
Weight per piece (g) 141
Packed per 10
Full Box only

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Bosch
Weight per piece (g) 141
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 6L867977
EAN 3165140980180
UBB 500582827035
UNSPSC 27112814
Manufacturer article nr  2607002799
Do not close this page. This message will disappear, when the page is fully loaded.