text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 4 x 50 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 3E431199
Size bit (mm)
Total length (mm) 50
Brand Wera
Weight per piece (g) 13.9
Commodity code
Packed per 1

Specifications

Size bit (mm) 4
Total length (mm) 50
Brand Wera
Weight per piece (g) 13.9
Commodity code
Model 868/4

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3E431199
EAN 4013288030313
UBB 500643489858
UNSPSC 31161507
Manufacturer article nr  05060175001
Do not close this page. This message will disappear, when the page is fully loaded.