text.skipToContent text.skipToNavigation

Wera 872/9 bits for Microstix® screws, F x 44 mm


Bits for Microstix® screws with 4 mm halfmoon drive for direct insertion in the power tool.

Article number 7W634425
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Packed per 1

Specifications

Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 2.7
Commodity code
Model 872/9 Microstix

Description

Bits for Microstix® screws with 4 mm halfmoon drive for direct insertion in the power tool.

Article numbers

Article number 7W634425
EAN 4013288179302
UBB 500643499428
UNSPSC 31161507
Manufacturer article nr  05066852001
Do not close this page. This message will disappear, when the page is fully loaded.