text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver Bit T10 1/4" Hex 25mm Length


Article number G0561.001.414
Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 5
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number G0561.001.414
EAN 4018754011254
UBB 203122418296
UNSPSC 31161507
Manufacturer article nr  08130010
Do not close this page. This message will disappear, when the page is fully loaded.