text.skipToContent text.skipToNavigation

Gedore Pozidriv Screwdriver Bit PZ3 5/16" Hex 32mm Length


Article number G2428.000.003
Screwing system Cross (X)
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 8
Brand Gedore
Weight per piece (g) 10
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 8
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Pozidriv Screwdriver Bit

Article numbers

Article number G2428.000.003
EAN 4010886655344
UBB 203122623465
UNSPSC 31161507
Manufacturer article nr  6553410
Do not close this page. This message will disappear, when the page is fully loaded.