text.skipToContent text.skipToNavigation

FAC FAST RATCHET 1/4


Article number 5C515778
Height 29
Weight 145
Head diameter (mm) 27
Length (m) 120
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Packed per 1

Specifications

Height 29
Weight 145
Head diameter (mm) 27
Length (m) 120
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.35
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle Yes
Extendable handle No
Length of head (mm) 14
Articulated head No
Rotating head No
Suitable for sockets Yes
Length stick (mm) 106

Article numbers

Article number 5C515778
EAN 3148518526098
UBB 500638645290
UNSPSC 27110000
Manufacturer article nr  R.360PB
Do not close this page. This message will disappear, when the page is fully loaded.