text.skipToContent text.skipToNavigation

FAC DRIFT PUNCH 251A.6 5,9MM


Article number 2L670034
Shaft diameter (mm) 5.9
Length (m) 112
Material Other
With hand protection No
Diameter tip (mm) 9
Packed per 1

Specifications

Shaft diameter (mm) 5.9
Length (m) 112
Material Other
With hand protection No
Diameter tip (mm) 9

Article numbers

Article number 2L670034
EAN 3148511601952
UBB 500639790616
UNSPSC 27111505
Manufacturer article nr  251A.6
Do not close this page. This message will disappear, when the page is fully loaded.