text.skipToContent text.skipToNavigation

FAC DRIFT PUNCH 251A.5 4,9MM


Article number 7P605270
Shaft diameter (mm) 4.9
Length (m) 107
Material Other
With hand protection No
Diameter tip (mm) 7
Packed per 1

Specifications

Shaft diameter (mm) 4.9
Length (m) 107
Material Other
With hand protection No
Diameter tip (mm) 7

Article numbers

Article number 7P605270
EAN 3148511601853
UBB 500639790467
UNSPSC 27111505
Manufacturer article nr  251A.5
Do not close this page. This message will disappear, when the page is fully loaded.