text.skipToContent text.skipToNavigation

FAC DRIFT PUNCH 251A.4 3,9MM


Article number 1G419796
Shaft diameter (mm) 3.9
Length (m) 96
Material Other
With hand protection No
Diameter tip (mm) 5.5
Packed per 1

Specifications

Shaft diameter (mm) 3.9
Length (m) 96
Material Other
With hand protection No
Diameter tip (mm) 5.5

Article numbers

Article number 1G419796
EAN 3148511601754
UBB 500639790202
UNSPSC 27111505
Manufacturer article nr  251A.4
Do not close this page. This message will disappear, when the page is fully loaded.