text.skipToContent text.skipToNavigation

FAC DRIFT PUNCH 251A.3 2,9MM


Article number 0Y398471
Shaft diameter (mm) 2.9
Length (m) 93
Material Other
With hand protection No
Diameter tip (mm) 4.5
Packed per 1

Specifications

Shaft diameter (mm) 2.9
Length (m) 93
Material Other
With hand protection No
Diameter tip (mm) 4.5

Article numbers

Article number 0Y398471
EAN 3148511601655
UBB 500639789808
UNSPSC 27111505
Manufacturer article nr  251A.3
Do not close this page. This message will disappear, when the page is fully loaded.