text.skipToContent text.skipToNavigation

FAC DRIFT PUNCH 251A.2 1,9MM


Article number 4C768448
Shaft diameter (mm) 1.9
Length (m) 88
Material Other
With hand protection No
Diameter tip (mm) 3.5
Packed per 1

Specifications

Shaft diameter (mm) 1.9
Length (m) 88
Material Other
With hand protection No
Diameter tip (mm) 3.5

Article numbers

Article number 4C768448
EAN 3148511601556
UBB 500639789493
UNSPSC 27111505
Manufacturer article nr  251A.2
Do not close this page. This message will disappear, when the page is fully loaded.