text.skipToContent text.skipToNavigation

Stahlwille 733/10 Ratchet Attachment 19mm Nickel Chrome Plated 49mm


Article number G0666.190.001
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Brand Stahlwille
Weight per piece (g) 78
Commodity code
Type Ratchet Attachment
Packed per 1

Specifications

Wrench width (mm) 19
Total length (mm) 49
Design Open ring end fitting
Brand Stahlwille
Weight per piece (g) 78
Commodity code
Type Ratchet Attachment

Article numbers

Article number G0666.190.001
EAN 4018754034420
UBB 203125075184
UNSPSC 27111715
Manufacturer article nr  58231019
Do not close this page. This message will disappear, when the page is fully loaded.