text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 8.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M8
Length 150 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Standards

NF E25-125
BS 4168-1
ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762

Article numbers

Article number CM46545601
UBB 402248922476
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.