text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 3-10mm Straight Tip 140mm


Article number 3A008611
Design Straight
Length (m) 140
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 85
Packed per 1

Specifications

Design Straight
Length (m) 140
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 85
Commodity code
Type Circlip Pliers

Article numbers

Article number 3A008611
EAN 4003773033950
UBB 500513346675
UNSPSC 27112140
Manufacturer article nr  46 11 A0
Do not close this page. This message will disappear, when the page is fully loaded.