text.skipToContent text.skipToNavigation

FAC CHISEL 265.24SR 16X200


Article number 5C511555
Length (m) 200
Chisel width (mm) 16
Blade shape Flat
Material Other
With hand protection No
Shaft width (mm) 14
Brand Facom
Packed per 1

Specifications

Length (m) 200
Chisel width (mm) 16
Blade shape Flat
Material Other
With hand protection No
Shaft width (mm) 14
Brand Facom
Weight per piece (g) 270
Commodity code

Article numbers

Article number 5C511555
EAN 3148518678940
UBB 500639775609
UNSPSC 27111901
Manufacturer article nr  265.24SR
Do not close this page. This message will disappear, when the page is fully loaded.