text.skipToContent text.skipToNavigation

FAC BUILDERS LEVEL 307B.60 60CM

Article number 7B592799
Width 23
Electronic No
Adjustable Yes
Diameter 0
Length (m) 600
Number of air bubbles 2
Material Aluminium

Specifications

Width 23
Electronic No
Adjustable Yes
Diameter 0
Length (m) 600
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.75
With laser No
Number of hand holes 1
Milled measuring surface No

Article numbers

Article number 7B592799
EAN 3148518335218
UBB 500639479285
UNSPSC 27111802
Manufacturer article nr  307B.60
Do not close this page. This message will disappear, when the page is fully loaded.