text.skipToContent text.skipToNavigation

FAC BUILDERS LEVEL 307B.25 25CM

Article number 6R289540
Width 22
Electronic No
Adjustable Yes
Diameter 0
Length (m) 250
Number of air bubbles 2
Material Aluminium

Specifications

Width 22
Electronic No
Adjustable Yes
Diameter 0
Length (m) 250
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.75
With laser No
Number of hand holes 1
Milled measuring surface No

Article numbers

Article number 6R289540
EAN 3148518335041
UBB 500639478865
UNSPSC 27111802
Manufacturer article nr  307B.25
Do not close this page. This message will disappear, when the page is fully loaded.