text.skipToContent text.skipToNavigation

Wera 872/9 bits for Microstix® screws, m x 44 mm


Article number 2Q302680
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 2.7
Packed per 1

Specifications

Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 2.7
Commodity code
Model 872/9 Microstix

Article numbers

Article number 2Q302680
EAN 4013288179272
UBB 500643499006
UNSPSC 31161507
Manufacturer article nr  05066850001
Do not close this page. This message will disappear, when the page is fully loaded.