text.skipToContent text.skipToNavigation

FAC BASIC SQUARE DELA.1256.08 300MM

Article number 0X725899
Blade width (mm) 30
Length long leg (mm) 300
With meter scale No
With mitre Yes
Length short leg (mm) 200
With vial No

Specifications

Blade width (mm) 30
Length long leg (mm) 300
With meter scale No
With mitre Yes
Length short leg (mm) 200
With vial No

Article numbers

Article number 0X725899
EAN 3170332150197
UBB 500639449585
UNSPSC 27111803
Manufacturer article nr  DELA.1256.08
Do not close this page. This message will disappear, when the page is fully loaded.