text.skipToContent text.skipToNavigation

FAC ANGLE SANDER V.411F 178MM

Description

Powerful motor for optimum productivity delivering 4500 RPM. Feather teasing trigger for optimum control. Speed control screw for use in different applications. Second handle for better grip. Hardened and ground spiral bevel gears for best durability. Delivered with a 178 mm backing pad for efficient sanding on large surfaces. Free speed 4500 tr/min. Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 9,20 m/s²/a. Vibration 1,78 m/s²/K. Sound pressure 95 dB(A). Sound power 105,90 dB(A). 178 mm backing pad available as accessory: V.411FA1.

Article numbers

Article number 8O182584
EAN 3148517887589
UBB 500637326017
UNSPSC 27112708
Manufacturer article nr  V.411F
Do not close this page. This message will disappear, when the page is fully loaded.