text.skipToContent text.skipToNavigation

FAC 90 DEG. ANGLE DIE GRINDER 0.3HP 6MM

Article number 7Z032559
Width 27
Height 75
Length (m) 165
Rotational speed (1/min) 23000
Machine weight (kg) 0.555
Vibrations (m/s²) 4.54
Required air volume 76

Specifications

Width 27
Height 75
Length (m) 165
Rotational speed (1/min) 23000
Machine weight (kg) 0.555
Vibrations (m/s²) 4.54
Required air volume 76

Article numbers

Article number 7Z032559
EAN 3662424042966
UBB 500637322479
UNSPSC 27112749
Manufacturer article nr  V.DGA305F
Do not close this page. This message will disappear, when the page is fully loaded.