text.skipToContent text.skipToNavigation

FAC 11W FLUORESCENT LAMP 24V

Description

Durable, powerful lighting. Low consumption: 11W. Fluorescent tube 11W. Does not heat. Protection rating: IP55. Anti-glare lens. 400 Lux at 0.5 m. 320 Lumens. H05 RN-F rubber cable: good resistance to hydrocarbons. No transformer. No cable winder. Voltage: 24 V. Cable length: 15 m. Cable reel: faster cable storage. Supplied with orientable wall mounting. Weight (lamp + reel): 4.5 kg. Spare fluorescent tube: 777B.BULD. Spare lens: 777B.LENS.

Article numbers

Article number 3D892025
EAN 3662424037573
UBB 500637637058
UNSPSC 39112006
Manufacturer article nr  777A.24F
Do not close this page. This message will disappear, when the page is fully loaded.