text.skipToContent text.skipToNavigation

Emma Stability Pro 1090 Low arch Insole Size 47 Black/Gray


Article number 1V559120
Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 47 - 47
Heatable No
Packed per 1

Specifications

Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 47 - 47
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Type Low arch Insole

Article numbers

Article number 1V559120
EAN 8715316100536
UBB 500672279964
UNSPSC 46181600
Manufacturer article nr  MM00109047
Do not close this page. This message will disappear, when the page is fully loaded.