text.skipToContent text.skipToNavigation

Emma 1071 Hydro-Tec Low arch Insole Size 46 Brown/Black


Article number 2S876590
Colour Other
Flexible No
Type Comfort insole
Material Other
Fast drying No
Size 46 - 46
Heatable No
Packed per 1

Specifications

Colour Other
Flexible No
Type Comfort insole
Material Other
Fast drying No
Size 46 - 46
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment Yes
With shock absorber No
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 2S876590
EAN 8715316091117
UBB 500672275749
UNSPSC 46181600
Manufacturer article nr  MM00107146
Do not close this page. This message will disappear, when the page is fully loaded.