text.skipToContent text.skipToNavigation

Emma 1071 Hydro-Tec Low arch Insole Size 42 Brown/Black


Article number 7G220980
Colour Other
Type Comfort insole
Material Other
Fast drying No
Size 42 - 42
Heatable No
Suitable for foot arch Low arch
Packed per 1

Specifications

Colour Other
Type Comfort insole
Material Other
Fast drying No
Size 42 - 42
Heatable No
Suitable for foot arch Low arch
Anti-bacterial treatment Yes
With shock absorber No
Brand Emma
Weight per piece (g) 120
Commodity code
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 7G220980
EAN 8715316091070
UBB 500672274916
UNSPSC 46181600
Manufacturer article nr  MM00107142
Do not close this page. This message will disappear, when the page is fully loaded.