text.skipToContent text.skipToNavigation

Emma 1072 Hydro-Tec Low arch Insole Size 45 Black/Brown


Article number 6R619750
Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 45 - 45
Heatable No
Packed per 1

Specifications

Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 45 - 45
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 6R619750
EAN 8715316091247
UBB 500672277562
UNSPSC 46181600
Manufacturer article nr  MM00107245
Do not close this page. This message will disappear, when the page is fully loaded.