text.skipToContent text.skipToNavigation

Fabory Machine Tap M22x1.5 Metric DIN 374C HSS-E 125mm


Položka č. U0731.220.150
Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.5
Ambalat la 1

Technické údaje

Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.5
Thread size 22
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 14.5
Left-handed thread No
Brand Fabory
Weight per piece (g) 0.7
Commodity code
Type Machine Tap

Čísla materiálu

Položka č. U0731.220.150
UBB 240203234242
UNSPSC 23241615
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.