text.skipToContent text.skipToNavigation

Fabory Machine tap DIN 5156 N/A HSS-E 3/4

Article number U0789.191.001
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Cutting length (mm) 28
Suitable for blind holes Yes
Thread per inch 14

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Cutting length (mm) 28
Suitable for blind holes Yes
Thread per inch 14
Key square (mm) 16
Brand Fabory
Commodity code

Article numbers

Article number U0789.191.001
UBB 240203243565
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.