text.skipToContent text.skipToNavigation

Fabory Machine tap DIN 5156 N/A HSS-E 1/4


Article number U0789.063.001
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Other
Cutting length (mm) 22
Suitable for blind holes Yes
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Other
Cutting length (mm) 22
Suitable for blind holes Yes
Cutting material HSS-E
Thread per inch 19
Key square (mm) 9
Thread size (inch) 1/4 inch
Brand Fabory
Weight per piece (g) 70
Commodity code

Article numbers

Article number U0789.063.001
UBB 240203243151
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.