text.skipToContent text.skipToNavigation

Fabory Machine Tap DIN 371 C HSS-E M2.3

Article number
Pitch thread (mm)
Show all
Diameter
Show all diameters
Design Machine tap
Thread length (mm) 9
Total length (mm) 45

Specifications

Pitch thread (mm) 0.4
Diameter 2.3 mm
Design Machine tap
Thread length (mm) 9
Total length (mm) 45
Shaft diameter (mm) 2.8
Cutting length (mm) 9
Thread size 2.3
Suitable for blind holes Yes
Suitable for stainless steel No
With cooling channel No
Colour ring identification None
Key square (mm) 2.1
Left-handed thread No
Brand Fabory
Weight per piece (g) 2
Commodity code
Type Machine Tap

Description

 

HSS-E Co Short machine taps DIN 352 Form B are used as a compact threading tool for metric internal threads in production environments. Due to the stability of the tap, threads are created with exceptional accuracy.​

• DIN 352 defines the proportions and shape (see image) ​
• HSS-E supports stable cutting edges in common engineering materials​
• Form B describes the chamfer style​

Often selected for through holes where chips can move forward throughout the bore. Applied in production environments where you need repeatable thread quality for assembly​.

This tap can also be used by hand. Please refer to the technical index tables for the optimal cutting speeds and applications.​

Article numbers

Article number U0852.023.001
UBB 240203277977
UNSPSC 23241615

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.