text.skipToContent text.skipToNavigation

Fabory Machine Tap DIN 371 B HSS-E M7


HSS-E Co Short machine taps DIN 352 Form B are used as a compact threading tool for metric internal threads in production environments. Due to the stability of the tap, threads are created with exceptional accuracy. • DIN 352 defines the proportions and shape (see image) • HSS-E supports stable cutting edges in common engineering materials • Form B describes the chamfer style Often selected for through holes where chips can move forward throughout the bore. Applied in production environments where you need repeatable thread quality for assembly. This tap can also be used by hand. Please refer to the technical index tables for the optimal cutting speeds and applications.

Article number
Pitch thread (mm)
Show all
Diameter
Show all diameters
Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Packed per 1

Specifications

Pitch thread (mm) 1
Diameter 7 mm
Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Shaft diameter (mm) 7
Cutting length (mm) 19
Thread size 7
Suitable for blind holes No
Suitable for stainless steel No
With cooling channel No
Colour ring identification None
Key square (mm) 5.5
Left-handed thread No
Brand Fabory
Weight per piece (g) 27
Commodity code
Type Machine Tap

Description

 

HSS-E Co Short machine taps DIN 352 Form B are used as a compact threading tool for metric internal threads in production environments. Due to the stability of the tap, threads are created with exceptional accuracy.​

• DIN 352 defines the proportions and shape (see image) ​
• HSS-E supports stable cutting edges in common engineering materials​
• Form B describes the chamfer style​

Often selected for through holes where chips can move forward throughout the bore. Applied in production environments where you need repeatable thread quality for assembly​.

This tap can also be used by hand. Please refer to the technical index tables for the optimal cutting speeds and applications.​

Article numbers

Article number U0851.070.001
EAN 8715494179324
UBB 240203246204
UNSPSC 23241615

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.