text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈376 N/A HSS-E 9/16

Article number U0715.142.001
Design Machine tap
Thread length (mm) 20
Total length (mm) 110
Shaft diameter (mm) 11
Cutting length (mm) 20
Suitable for blind holes Yes
Thread per inch 12

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 110
Shaft diameter (mm) 11
Cutting length (mm) 20
Suitable for blind holes Yes
Thread per inch 12
Key square (mm) 9
Brand Fabory
Commodity code

Article numbers

Article number U0715.142.001
UBB 240203291085
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.