text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈376 N/A HSS-E 1/2

Article number U0715.127.001
Design Machine tap
Thread length (mm) 20
Total length (mm) 110
Shaft diameter (mm) 9
Cutting length (mm) 20
Suitable for blind holes Yes
Thread per inch 12

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 110
Shaft diameter (mm) 9
Cutting length (mm) 20
Suitable for blind holes Yes
Thread per inch 12
Key square (mm) 7
Brand Fabory
Commodity code

Article numbers

Article number U0715.127.001
UBB 240203290905
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.