text.skipToContent text.skipToNavigation

FABORY HYGIENIC A4 Hexagon screw M5X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 10
Full Box only

Specifications

Diameter M5
Length 35 mm
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 7
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

k 3.5
P 0.8
s 8

Article numbers

Article number 55014.050.035
EAN 8715494093316
UBB 500722798831
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.