text.skipToContent text.skipToNavigation

FABORY HYGIENIC A4 Hexagon screw M10X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 5
Full Box only

Specifications

Diameter M10
Length 60 mm
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 52
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

k 6.4
P 1.5
s 17

Article numbers

Article number 55014.100.060
EAN 8715494094146
UBB 500722801478
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.