text.skipToContent text.skipToNavigation

FABORY HYGIENIC A4 Cup nut low M10


Article number
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 16
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

d-D M10
dc (max.) 21.1
h 12
s 16
t (min.) 8

Article numbers

Article number 55091.100.001
EAN 8715494099554
UBB 500722804936
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.