text.skipToContent text.skipToNavigation

FABORY HYGIENIC A4 Cup nut high M20


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Thread direction Right
Thread Metric thread
Packed per 5
Full Box only

Specifications

Diameter M20
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Thread direction Right
Thread Metric thread
Weight per piece (g) 147
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

d-D M20
dc (max.) 38.9
h 37
s 30
t (min.) 27

Article numbers

Article number 55087.200.001
EAN 8715494094948
UBB 500722804449
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.