text.skipToContent text.skipToNavigation

FABORY HYGIENIC A4 Cup nut high M12


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Thread direction Right
Thread Metric thread
Weight per piece (g) 38
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

d-D M12
dc (max.) 26.8
h 24.5
s 18
t (min.) 18

Article numbers

Article number 55087.120.001
EAN 8715494094887
UBB 500722804282
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.